Zoro Homepage

Combination Padlock, Front, Black/Silver

  • Mfr # 158/50

  • Zoro # G3611553


product price: $27.89
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158/50
Zoro #
G3611553
UPC #
078217128275
Country of Origin
China

Dimensions

Shackle Height
1 5/16 in
Shackle Width
1 in
Shackle Dia.
5/16 in
Body Width
2 3/64 in
Body Height
2 3/16 in
Body Thickness
29/32 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Key Control
No
Control Key Registration Required
No
Body Material
Die Cast Zinc
Item
Combination Padlock
For Use With
Padlock Door Hasps
Number of Bumpers
0
Security Level
General Security
Environment
Both
Combination Type
Resettable
Features
Double Bolted
Dial Color
Silver
Number of Digits
Four Numbers
Series
158
Shackle Finish
Chrome-Plated
Lock Body Shape
Rectangular
Control Key Included
No
Lock Body Color
Black
Shackle Shape
Rounded
Vertical Shackle Clearance
1 19/64 in
Shackle Type
Standard Shackle
Combination Style
Scrolling
Includes Lock Cover
No
Combination Alike
No
Number of Locks in Pack
1
Lock Body Material
Zinc Die-Cast
Lock Body Finish
Zinc-Plated
Horizontal Shackle Clearance
1 1/32 in

Description

Combination Padlock, Body Height 2 3/16 in, Body Material Die Cast Zinc, Body Thickness 29/32 in, Body Width 2 3/64 in, Body Color Black, Dial Location Front, For Use With Padlock Door Hasps, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 1 5/16 in, Shackle Material Steel, Shackle Width 1 in, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.