Zoro Homepage

Combination Padlock, Front, Black/Silver

  • Mfr # 160/50

  • Zoro # G2912917


product price: $30.59
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160/50
Zoro #
G2912917
UPC #
078217128114
Country of Origin
China

Dimensions

Shackle Height
1 in
Shackle Dia.
7/16 in
Shackle Width
1 in
Body Height
3 2/5 in
Body Thickness
45/64 in
Body Width
2 1/64 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
For Use With
Padlock Door Hasps
Body Finish
Chrome Plated
Number of Pins
0
Body Material
Zinc
Control Key Registration Required
No
Key Control
No
Weather Proof
Yes
Marine Grade Weather Proof
Yes
Item
Combination Padlock
Number of Bumpers
0
Security Level
General Security
Lock Body Finish
Chrome-Plated
Combination Type
Resettable
Shackle Shape
Rounded
Number of Locks in Pack
1
Horizontal Shackle Clearance
1 9/64 in
Series
160
Number of Digits
Four Numbers
Lock Body Material
Zinc Die-Cast
Features
Double Bolted
Vertical Shackle Clearance
1 1/32 in
Lock Body Color
Silver
Control Key Included
No
Lock Body Shape
Rectangular
Environment
Both
Includes Lock Cover
No
Shackle Type
Standard Shackle
Combination Style
Scrolling
Combination Alike
No
Shackle Finish
Chrome-Plated
Dial Color
Silver

Description

Combination Padlock, Body Finish Chrome Plated, Body Height 3 2/5 in, Body Material Zinc, Body Thickness 45/64 in, Body Width 2 1/64 in, Body Color Silver, Dial Location Front, For Use With Padlock Door Hasps, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 7/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 1 in, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.