Zoro Homepage

Combination Padlock, Front, Black/Silver

  • Mfr # 78/50 Green

  • Zoro # G4409632


product price: $10.59
/ea

Key Features

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78/50 Green
Zoro #
G4409632
UPC #
078217788141
Country of Origin
China

Dimensions

Shackle Height
13/16 in
Shackle Width
7/8 in
Shackle Dia.
9/32 in
Body Thickness
1 3/16 in
Body Width
2 in
Body Height
2 in
Shackle Diameter
9/32 in
Body Diameter
1 7/8 in

Details

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Body Material
Zinc
Control Key Registration Required
No
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Item
Combination Padlock
Key Control
No
Number of Bumpers
0
Lock Body Shape
Round
Number of Locks in Pack
1
Number of Digits
Three Numbers
Shackle Type
Standard Shackle
Control Key Included
No
Combination Style
Dial
Shackle Finish
Chrome-Plated
Shackle Shape
Rounded
Security Level
General Security
Features
Extra Protection Against Manipulation
Combination Alike
No
Dial Color
Green
Environment
Both
Horizontal Shackle Clearance
53/64 in
Series
78
Vertical Shackle Clearance
27/32 in
Combination Type
Single Preset
Lock Body Material
Steel
Includes Lock Cover
No
Lock Body Finish
Zinc-Plated
Lock Body Color
Black

Description

Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 1 3/16 in, Body Width 2 in, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.