Zoro Homepage

Combination Padlock, Front, Black/Silver

  • Mfr # 78/50 KC

  • Zoro # G1737757


product price: $14.19
/ea

Key Features

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78/50 KC
Zoro #
G1737757
UPC #
078217789407
Country of Origin
China

Dimensions

Shackle Height
13/16 in
Shackle Dia.
9/32 in
Shackle Width
7/8 in
Body Width
2 in
Body Height
2 in
Body Thickness
1 3/16 in
Shackle Diameter
9/32 in
Body Diameter
1 7/8 in

Details

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Body Material
Zinc
Opens with Key No.
Mfr. No. 507A
Control Key Registration Required
Yes
Item
Combination Padlock
Key Control
No
Number of Bumpers
0
Number of Digits
Three Numbers
Lock Body Material
Steel
Features
Extra Protection Against Manipulation
Number of Locks in Pack
1
Horizontal Shackle Clearance
53/64 in
Shackle Type
Standard Shackle
Shackle Shape
Rounded
Shackle Finish
Chrome-Plated
Lock Body Color
Black
Environment
Both
Combination Type
Single Preset
Control Key Code
507A
Combination Alike
No
Series
78
Vertical Shackle Clearance
27/32 in
Lock Body Finish
Zinc-Plated
Security Level
General Security
Control Key Included
No
Compatible with Manufacturer Part Number
Mfr. No. 78/50 Override Key
Combination Style
Dial
Includes Lock Cover
No
Lock Body Shape
Round
Dial Color
Black

Description

Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Black, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Opens with Key No. Mfr. No. 507A, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Material Steel, Shackle Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.