Zoro Homepage

Combination Padlock, Front, Black/Silver

  • Mfr # 78/50 Red

  • Zoro # G4409614


product price: $9.79
/ea

Key Features

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78/50 Red
Zoro #
G4409614
UPC #
078217788127
Country of Origin
China

Dimensions

Shackle Height
13/16 in
Shackle Dia.
9/32 in
Shackle Width
7/8 in
Body Width
2 in
Body Height
2 in
Body Thickness
1 3/16 in
Body Diameter
1 7/8 in
Shackle Diameter
9/32 in

Details

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Item
Combination Padlock
Body Material
Zinc
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Control Key Registration Required
No
Key Control
No
Number of Bumpers
0
Number of Locks in Pack
1
Combination Type
Single Preset
Includes Lock Cover
No
Lock Body Color
Black
Vertical Shackle Clearance
27/32 in
Features
Extra Protection Against Manipulation
Lock Body Material
Steel
Control Key Included
No
Combination Alike
No
Series
78
Security Level
General Security
Shackle Shape
Rounded
Dial Color
Red
Shackle Type
Standard Shackle
Number of Digits
Three Numbers
Lock Body Finish
Zinc-Plated
Environment
Both
Lock Body Shape
Round
Horizontal Shackle Clearance
53/64 in
Shackle Finish
Chrome-Plated
Combination Style
Dial

Description

Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 1 3/16 in, Body Width 2 in, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.