Zoro Homepage

Combination Padlock, Front, Blue

  • Mfr # 78/50 KC Blue

  • Zoro # G4409675


product price: $14.19
/ea

Key Features

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78/50 KC Blue
Zoro #
G4409675
UPC #
078217789438
Country of Origin
China

Dimensions

Shackle Height
13/16 in
Shackle Width
7/8 in
Shackle Dia.
9/32 in
Body Height
2 in
Body Width
2 in
Body Thickness
1 3/16 in
Body Diameter
1 7/8 in
Shackle Diameter
9/32 in

Details

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Body Material
Zinc
Key Control
No
Item
Combination Padlock
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Opens with Key No.
Mfr. No. 507A
Control Key Registration Required
Yes
Number of Bumpers
0
Shackle Finish
Chrome-Plated
Horizontal Shackle Clearance
53/64 in
Lock Body Shape
Round
Features
Extra Protection Against Manipulation
Control Key Included
No
Lock Body Finish
Zinc-Plated
Number of Locks in Pack
1
Compatible with Manufacturer Part Number
Mfr. No. 78/50 Override Key
Security Level
General Security
Lock Body Material
Steel
Shackle Shape
Rounded
Combination Style
Dial
Series
78
Lock Body Color
Black
Dial Color
Blue
Combination Type
Single Preset
Number of Digits
Three Numbers
Includes Lock Cover
No
Environment
Both
Shackle Type
Standard Shackle
Combination Alike
No
Control Key Code
507A
Vertical Shackle Clearance
27/32 in

Description

Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Black, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Opens with Key No. Mfr. No. 507A, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Material Steel, Shackle Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.