Zoro Homepage

Combination Padlock, Front, Green

  • Mfr # 78/50 KC Green

  • Zoro # G4409657


product price: $14.19
/ea

Key Features

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78/50 KC Green
Zoro #
G4409657
UPC #
078217789452
Country of Origin
China

Dimensions

Shackle Height
13/16 in
Shackle Dia.
9/32 in
Shackle Width
7/8 in
Body Thickness
1 3/16 in
Body Width
2 in
Body Height
2 in
Body Diameter
1 7/8 in
Shackle Diameter
9/32 in

Details

TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control
No
Control Key Registration Required
Yes
Item
Combination Padlock
Opens with Key No.
Mfr. No. 507A
Body Material
Zinc
Number of Bumpers
0
Features
Extra Protection Against Manipulation
Combination Type
Single Preset
Security Level
General Security
Environment
Both
Lock Body Color
Black
Shackle Shape
Rounded
Includes Lock Cover
No
Lock Body Shape
Round
Number of Digits
Three Numbers
Vertical Shackle Clearance
27/32 in
Series
78
Shackle Finish
Chrome-Plated
Combination Style
Dial
Combination Alike
No
Compatible with Manufacturer Part Number
Mfr. No. 78/50 Override Key
Shackle Type
Standard Shackle
Control Key Code
507A
Number of Locks in Pack
1
Horizontal Shackle Clearance
53/64 in
Lock Body Finish
Zinc-Plated
Dial Color
Green
Lock Body Material
Steel
Control Key Included
Yes

Description

Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Black, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Opens with Key No. Mfr. No. 507A, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Material Steel, Shackle Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.