Zoro Homepage

Combination Padlock, Side, Black/Silver

  • Mfr # 145/30 Green

  • Zoro # G0949724


product price: $11.15
/ea

Key Features

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145/30 Green
Zoro #
G0949724
UPC #
078217145357
Country of Origin
China

Dimensions

Shackle Height
1 in
Shackle Dia.
3/16 in
Shackle Width
5/8 in
Body Height
1 3/8 in
Body Width
1 15/64 in
Body Thickness
39/64 in
Shackle Diameter
13/64 in

Details

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Item
Luggage Padlocks
Body Material
Aluminum
Key Control
No
Body Finish
Anodized
Control Key Registration Required
No
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Number of Bumpers
0
Security Level
General Security
Vertical Shackle Clearance
63/64 in
Lock Body Finish
Anodized
Number of Locks in Pack
1
Includes Lock Cover
No
Control Key Included
No
Horizontal Shackle Clearance
35/64 in
Series
145
Number of Digits
Three Numbers
Dial Color
Silver
Combination Alike
No
Lock Body Shape
Rectangular
Lock Body Material
Aluminum
Combination Type
Resettable
Standards
UL Listed
Features
Spring Loaded Shackle
Shackle Shape
Rounded
Lock Body Color
Green
Shackle Type
Standard Shackle
Combination Style
Scrolling
Environment
Both

Description

Combination Padlock, Body Finish Anodized, Body Height 1 3/8 in, Body Material Aluminum, Body Thickness 39/64 in, Body Width 1 15/64 in, Body Color Green, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 5/8 in, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.