Zoro Homepage

Combination Padlock, Side, Black/Silver

  • Mfr # 145/30 Yellow

  • Zoro # G3419771


product price: $11.15
/ea

Key Features

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145/30 Yellow
Zoro #
G3419771
UPC #
078217145319
Country of Origin
China

Dimensions

Shackle Height
1 in
Shackle Width
5/8 in
Shackle Dia.
3/16 in
Body Width
1 15/64 in
Body Thickness
39/64 in
Body Height
1 3/8 in
Shackle Diameter
13/64 in

Details

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Item
Luggage Padlocks
Body Finish
Anodized
Body Material
Aluminum
Control Key Registration Required
No
Key Control
No
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Number of Bumpers
0
Security Level
General Security
Number of Digits
Three Numbers
Environment
Both
Lock Body Finish
Anodized
Features
Spring Loaded Shackle
Vertical Shackle Clearance
63/64 in
Lock Body Material
Aluminum
Standards
UL Listed
Lock Body Color
Yellow
Number of Locks in Pack
1
Shackle Type
Standard Shackle
Horizontal Shackle Clearance
35/64 in
Lock Body Shape
Rectangular
Control Key Included
No
Shackle Shape
Rounded
Dial Color
Silver
Combination Style
Scrolling
Combination Alike
No
Combination Type
Resettable
Includes Lock Cover
No
Series
145

Description

Combination Padlock, Body Finish Anodized, Body Height 1 3/8 in, Body Material Aluminum, Body Thickness 39/64 in, Body Width 1 15/64 in, Body Color Yellow, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.