Zoro Homepage

Combination Padlock, Side, Black/Silver

  • Mfr # 145/40 Yellow

  • Zoro # G1431525


product price: $15.49
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145/40 Yellow
Zoro #
G1431525
UPC #
078217145418
Country of Origin
China

Dimensions

Shackle Height
1 in
Shackle Width
7/8 in
Shackle Dia.
1/4 in
Body Thickness
11/16 in
Body Height
1 13/16 in
Body Width
1 39/64 in
Shackle Diameter
15/64 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Item
Luggage Padlocks
Body Material
Aluminum
Control Key Registration Required
No
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Body Finish
Anodized
Key Control
No
Number of Bumpers
0
Security Level
General Security
Lock Body Shape
Rectangular
Series
145
Shackle Type
Standard Shackle
Combination Alike
No
Shackle Shape
Rounded
Number of Locks in Pack
1
Lock Body Color
Yellow
Vertical Shackle Clearance
1 1/32 in
Horizontal Shackle Clearance
35/64 in
Combination Type
Resettable
Features
Spring Loaded Shackle
Includes Lock Cover
No
Lock Body Material
Aluminum
Lock Body Finish
Anodized
Environment
Both
Dial Color
Silver
Number of Digits
Four Numbers
Standards
UL Listed
Combination Style
Scrolling
Control Key Included
No

Description

Combination Padlock, Body Finish Anodized, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 39/64 in, Body Color Yellow, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.