Zoro Homepage

Combination Padlock, Side, Black/Silver

  • Mfr # 158KC

  • Zoro # G4409605


product price: $33.19
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158KC
Zoro #
G4409605
UPC #
078217127087
Country of Origin
China

Dimensions

Shackle Height
1 in
Shackle Width
3/4 in
Shackle Dia.
1/4 in
Body Width
1 49/64 in
Body Thickness
3/4 in
Body Height
2 3/16 in
Shackle Diameter
15/64 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Key Control
Yes
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Opens with Key No.
Mfr. No. AP050
Body Material
Die Cast Zinc
Item
Combination Padlock
Control Key Registration Required
Yes
Number of Bumpers
0
Security Level
General Security
Horizontal Shackle Clearance
25/32 in
Shackle Shape
Rounded
Shackle Type
Standard Shackle
Environment
Both
Shackle Finish
Chrome-Plated
Compatible with Manufacturer Part Number
Mfr. No. 158 KC Key Only
Number of Locks in Pack
1
Number of Digits
Four Numbers
Combination Type
Resettable
Dial Color
Silver
Lock Body Finish
Zinc-Plated
Control Key Code
AP050
Features
Disc Cylinder - Maximum Protection Against Picking
Vertical Shackle Clearance
63/64 in
Combination Style
Scrolling
Control Key Included
No
Includes Lock Cover
No
Lock Body Color
Black
Combination Alike
No
Lock Body Shape
Rectangular
Series
158
Lock Body Material
Zinc Die-Cast

Description

Combination Padlock, Body Height 2 3/16 in, Body Material Die Cast Zinc, Body Thickness 3/4 in, Body Width 1 49/64 in, Body Color Black, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control Yes, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Opens with Key No. Mfr. No. AP050, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.