Zoro Homepage

Combination Padlock, Side, Blue/Silver

  • Mfr # 145/20 Blue

  • Zoro # G0790501


product price: $9.19
/ea

Key Features

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145/20 Blue
Zoro #
G0790501
UPC #
078217145234
Country of Origin
China

Dimensions

Shackle Height
7/8 in
Shackle Dia.
1/8 in
Shackle Width
5/16 in
Body Width
57/64 in
Body Thickness
17/32 in
Body Height
1 1/8 in
Shackle Diameter
1/8 in

Details

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Body Material
Aluminum
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Body Finish
Anodized
Control Key Registration Required
No
Key Control
No
Item
Luggage Padlocks
Number of Bumpers
0
Security Level
General Security
Combination Alike
No
Lock Body Material
Aluminum
Shackle Shape
Rounded
Features
Spring Loaded Shackle
Combination Style
Scrolling
Standards
UL Listed
Control Key Included
No
Number of Locks in Pack
1
Vertical Shackle Clearance
55/64 in
Series
145
Horizontal Shackle Clearance
23/64 in
Shackle Type
Standard Shackle
Includes Lock Cover
No
Number of Digits
Three Numbers
Environment
Both
Lock Body Shape
Rectangular
Combination Type
Resettable
Lock Body Finish
Anodized
Dial Color
Silver
Lock Body Color
Blue

Description

Combination Padlock, Body Finish Anodized, Body Height 1 1/8 in, Body Material Aluminum, Body Thickness 17/32 in, Body Width 57/64 in, Body Color Blue, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/8 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 5/16 in, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.