Shop ABUS

Combination Padlock, Side, Orange

  • Mfr # 145/30 Orange
  • Zoro # G2387183

product price: 
$
12.29
/ea

Key Features

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
145/30 Orange
Zoro #
G2387183
UPC #
078217145326
Country of Origin
China
TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Body Finish
Anodized
Control Key Registration Required
No
Item
Combination Padlock
Body Material
Aluminum
Key Control
No
Number of Bumpers
0
Security Level
General Security
Environment
Indoor and Outdoor
Number of Digits
Three Numbers
Standards
UL Listed
Combination Style
Scrolling
Lock Body Material
Aluminum
Lock Body Color
Orange
Lock Body Shape
Rectangular
Shackle Type
Standard Shackle
Number of Locks in Pack
1
Combination Type
Resettable
Combination Alike
No
Features
Spring Loaded Shackle
Horizontal Shackle Clearance
35/64 in
Vertical Shackle Clearance
63/64 in
Includes Lock Cover
No
Dial Color
Silver
Control Key Included
No
Shackle Shape
Rounded
Series
145
Lock Body Finish
Anodized
Key Controlled Combination Padlock
Not Key-Controlled
Includes Control Key
No
Dial Number of Combination Digits
3
Combination Setting Type
Resettable
Body Color
Orange
Shackle Finish
Chrome Plated
Resistance Properties
Weather Resistant

Dimensions

Shackle Width
5/8 in
Shackle Height
1 in
Shackle Dia.
3/16 in
Body Height
1 3/8 in
Body Width
1 15/64 in
Body Thickness
39/64 in
Shackle Diameter
13/64 in
Fits Chest Size
Spring Loaded Shackle

Description

Combination Padlock, Body Finish Anodized, Body Height 1 3/8 in, Body Material Aluminum, Body Thickness 39/64 in, Body Width 1 15/64 in, Body Color Orange, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.