Zoro Homepage

Combination Padlock, Side, Red

  • Mfr # 145/20 Red

  • Zoro # G1620814


product price: $9.19
/ea

Key Features

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145/20 Red
Zoro #
G1620814
UPC #
078217145241
Country of Origin
China

Dimensions

Shackle Height
7/8 in
Shackle Dia.
1/8 in
Shackle Width
5/16 in
Body Thickness
17/32 in
Body Width
57/64 in
Body Height
1 1/8 in
Shackle Diameter
1/8 in

Details

TSA Approved
No
Number of Dials
3
Resettable
Resettable
High Security
Yes
Dial Location
Side
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Steel
Item
Luggage Padlocks
Body Material
Aluminum
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Control Key Registration Required
No
Key Control
No
Body Finish
Anodized
Body Color
Red
Number of Bumpers
0
Security Level
General Security
Standards
UL Listed
Series
145
Dial Color
Silver
Shackle Shape
Rounded
Horizontal Shackle Clearance
23/64 in
Combination Style
Scrolling
Includes Lock Cover
No
Lock Body Color
Red
Number of Digits
Three Numbers
Lock Body Shape
Rectangular
Vertical Shackle Clearance
55/64 in
Number of Locks in Pack
1
Environment
Both
Combination Alike
No
Shackle Type
Standard Shackle
Features
Spring Loaded Shackle
Lock Body Material
Aluminum
Control Key Included
No
Combination Type
Resettable
Lock Body Finish
Anodized

Description

Combination Padlock, Body Finish Anodized, Body Height 1 1/8 in, Body Material Aluminum, Body Thickness 17/32 in, Body Width 57/64 in, Body Color Red, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/8 in, Shackle Height 7/8 in, Shackle Material Steel, Shackle Width 5/16 in, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.