Zoro Homepage

Control Key, Mfr. No. 158KC

  • Mfr # 158 KC KEY ONLY

  • Zoro # G4409806


product price: $8.45
/ea

Key Features

For Use With
Mfr. No. 158KC
Key Type
Key-Controlled Scrolling Combination Padlock Control Key
Control Key Code
AP050
For Use With Lock Series
Combination 158
Compatible With Lock Part Number
14J899
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158 KC KEY ONLY
Zoro #
G4409806
UPC #
078217127094
Country of Origin
China

Details

Item
Key-Controlled Scrolling Combination Padlock Control Key
For Use With
Mfr. No. 158KC
Key Type
Key-Controlled Scrolling Combination Padlock Control Key
Control Key Code
AP050
For Use With Lock Series
Combination 158
Compatible With Lock Part Number
14J899
Number of Keys
1

Description

Key Type Key-Controlled Scrolling Combination Padlock Control Key, Key Code AP050, Number of Keys 1, Control Key Code AP050, Lock Brand ABUS, Compatible With Grainger Lock Part Number 14J899, For Use With Lock Series Combination 158, Item Key-Controlled Scrolling Combination Padlock Control Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.