Zoro Homepage

Discus Hasp, Fixed, Natural, 7-1/2 In. L

  • Mfr # 140/190

  • Zoro # G3384044


product price: $27.69
/ea

Key Features

Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Stainless Steel
Hasp Finish
Stainless Steel
Hasp Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140/190
Zoro #
G3384044
UPC #
078217014011
Country of Origin
China

Dimensions

Hasp Length
7 1/2 in
Hasp Width
2 3/16 in
Hasp Height
7 1/2 in
Max. Shackle Dia.
7/16 in
Shackle Diameter - Maximum
7/16 in
Overall Width
2 3/16 in
Overall Length
7 1/2 in
Overall Height
7 1/2 in

Details

Item
Hasp
Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Stainless Steel
Hasp Finish
Stainless Steel
Includes
Shackle Shield
Material
Stainless Steel
ANSI/BHMA Finish
Bright Stainless Steel

Description

Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Stainless Steel, Hasp Finish Stainless Steel, Hasp Length 7 1/2 in, Hasp Width 2 3/16 in, Hasp Height 7 1/2 in, Max. Shackle Dia. 7/16 in, Includes Shackle Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.