Zoro Homepage

File Cabinet Locking Bar 60"

  • Mfr # ABUS File Bar 5 Ft

  • Zoro # G2818715


product price: $67.19
/ea

Key Features

Type
High security
For Use With
Multi-Drawer Filling Cabinets
Material
Steel
Color
Silver
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABUS File Bar 5 Ft
Zoro #
G2818715
UPC #
078217070505
Country of Origin
China

Dimensions

Overall Height
56 3/4 in
Overall Depth
1 in
Overall Width
1 3/8 in

Details

Type
High security
For Use With
Multi-Drawer Filling Cabinets
Material
Steel
Color
Silver
Finish
Powder Coated
Includes
Mounting Screws
Item
File Cabinet Locking Bar
Product Type
File Cabinet Locking Bar
Mounting Hardware Included
Screws
Includes Lock
Yes
Includes Mounting Hardware
Yes

Description

File Cabinet Locking Bar, Overall Height 56 3/4 in, Overall Width 1 3/8 in, Overall Depth 1 in, Color Silver, Product Type File Cabinet Locking Bar, Material Steel, Finish Powder Coated, Mounting Hardware Included Screws, For Use With Multi-Drawer Filling Cabinets, Includes Mounting Screws, Includes Lock Yes, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.