Hasp
- Mfr # 18024
- Zoro # G724146890
product price:Â
$
24.69
/ea
Key Features
Hasp Closure Type
Fold Over
For Maximum Padlock Shackle Diameter
5/16 in
Overall Length
7 1/2 in
Maximum Number of Padlocks
8
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18024
- Zoro #
- G724146890
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Maximum Padlock Shackle Diameter
- 5/16 in
- Overall Length
- 7 1/2 in
- Overall Width
- 2 in
- Closed Jaw Hole Size
- 1 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Details
- Item
- Labeled Safety Hasp
- Hasp Closure Type
- Fold Over
- Maximum Number of Padlocks
- 8
- Lockout Material Finish
- Plain
- Resistance Properties
- Corrosion Resistant
- Lockout Color
- Red
- Product Type
- Labeled Safety Hasp
- Lockout Material
- Aluminum
Description
Labeled Safety Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Fold Over, Lockout Material Aluminum, Lockout Material Finish Plain, Maximum Number of Padlocks 8, Product Type Labeled Safety Hasp, Resistance Properties Corrosion Resistant, Lockout Color Red, Overall Length 7 1/2 in, Overall Width 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.