Zoro Homepage

Hasp, Fixed, Zinc Plated, PK2

  • Mfr # 115/100

  • Zoro # G4371123


product price: $10.99
/pk 2, $5.50/ea

Key Features

Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Zinc
Hasp Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115/100
Zoro #
G4371123
UPC #
078217127018
Country of Origin
China

Dimensions

Hasp Length
2 in
Hasp Width
3/16 in
Hasp Height
1 1/2 in
Max. Shackle Dia.
9/16 in
Overall Length
3 15/16 in
Overall Height
1 1/2 in
Shackle Diameter - Maximum
9/16 in
Overall Width
1 3/4 in

Details

Item
Hasp
Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Zinc
Material
Steel
ANSI/BHMA Finish
Zinc-Plated

Description

Hasp, Hasp Staple Type Fixed, Hasp Style Locking, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 2 in, Hasp Width 3/16 in, Hasp Height 1 1/2 in, Max. Shackle Dia. 9/16 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.