KA 72 Ser Alum Lock 1-1/2 Key No.Tt03657, Aluminum Body, Hardened Steel Shackle
Mfr # 72HBB/40-40KABLKTT0365
Zoro # G3138801
product price:Â $18.59
/eaKey Features
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4"
Body Color
Black
Includes
(2) keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72HBB/40-40KABLKTT0365
Zoro #
G3138801
UPC #
-
Country of Origin
China
Dimensions
Shackle Dia.
1/4"
Details
Item
KA 72 Ser Alum Lock 1-1/2 Key No.Tt03657
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Body Color
Black
Includes
(2) keys
High Security
Yes
Shackle Material
Hardened Steel
Key Type
Keyed Alike
Opening Type
Key
Header
None/No Header
Padlock Body Material
Aluminum
Description
KA 72 Ser Alum Lock 1-1/2 Key No.Tt03657, Body Color Black, Body Material Aluminum, Header None/No Header, Key Type Keyed Alike
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.