Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (Discontinued)
- Mfr # 19308
- Zoro # G3348436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19308
Zoro #
G3348436
UPC #
078217193082
Country of Origin
China
Dimensions
Shackle Dia.
9/32 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Height
1 5/8 in
Body Width
1 1/2 in
Body Thickness
1 1/8 in
Details
Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Blue
Shackle Type
Open
Includes
Nickel Plated Brass Key
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Number of Pins
6
Number of Bumpers
0
Key Type
Different
Control Key Registration Required
No
Security Level
High Security
Description
Keyed Padlock, Shackle Dia. 9/32 in, Shackle Height 2 in, Shackle Width 3/4 in, Shackle Material Hardened Steel, Body Height 1 5/8 in, Body Width 1 1/2 in, Body Thickness 1 1/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6, Key Type Different, Control Key Registration Required No, For Use With Lockout/Tagout, Security, Body Color Blue, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.