Keyed Padlock, Open, Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK

  • Mfr # 09181

  • Zoro # G3350070


product price:  $97.69
/pk 6, $16.28/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Black
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09181
Zoro #
G3350070
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Open
Includes
Nickel Plated Brass Key
High Security
No
Shackle Material
Hardened Steel
Number of Pins
6
Key Type
Keyed Different
Number of Bumpers
0
Control Key Registration Required
No
Color
Black
Security Level
Medium Security
Opening Type
Key
Number of Tumbler Pins
6
Header
None/No Header
Shackle Material Coating
Chrome Plated
Padlock Body Material
Aluminum

Description

Keyed Padlock, Body Color Black, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Control Key Registration Required No, Includes Nickel Plated Brass Key, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.