Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK

  • Mfr # 19330

  • Zoro # G3348226


product price: $94.04
/pk 6, $15.67/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Purple
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19330
Zoro #
G3348226
UPC #
078217193303
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
11/16 in
Body Width
1 1/2 in
Body Height
1 5/16 in
Body Thickness
1 1/8 in
Width Across Shackle
11/16 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Body Color
Purple
Shackle Type
Open
Includes
(2) Keys
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Control Key Registration Required
No
Key Type
Keyed Alike
Number of Pins
6
Number of Bumpers
0
Color
Purple
Security Level
High Security
Body Shape
Rectangular
Header
None/No Header
Opening Type
Key
Number of Keys Included
2
Number of Tumbler Pins
6
Padlock Body Material
Aluminum

Description

Keyed Padlock, Body Color Purple, Body Height 1 5/16 in, Body Material Aluminum, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.