Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK

  • Mfr # 19363

  • Zoro # G3347946


product price: $62.59
/pk 3, $20.86/ea

Key Features

Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Orange
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19363
Zoro #
G3347946
UPC #
078217193631
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
3 in
Shackle Width
13/16 in
Body Width
1 1/2 in
Body Height
1 5/8 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Body Color
Orange
Shackle Type
Open
Includes
(2) Keys
High Security
No
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Number of Bumpers
0
Number of Pins
6
Key Type
Keyed Alike
Control Key Registration Required
No
Color
Orange
Security Level
Medium Security
Body Shape
Rectangular
Header
None/No Header
Opening Type
Key
Shackle Material Coating
Chrome Plated
Number of Tumbler Pins
6
Number of Keys Included
2
Padlock Body Material
Aluminum

Description

Keyed Padlock, Body Color Orange, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 13/16 in, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.