Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK

  • Mfr # 09182

  • Zoro # G3350061


product price: $95.89
/pk 6, $15.98/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Blue
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09182
Zoro #
G3350061
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Width
1 1/2 in
Body Thickness
3/4 in
Body Height
1 5/8 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Body Color
Blue
Shackle Type
Open
Includes
Nickel Plated Brass Key
High Security
No
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Control Key Registration Required
No
Opens with Key No.
Varies
Key Type
Keyed Different
Number of Bumpers
0
Number of Pins
6
Color
Blue
Security Level
Medium Security
Opens with Key Number
Varies
Header
None/No Header
Opening Type
Key
Body Shape
Rectangular
Shackle Material Coating
Chrome Plated
Number of Tumbler Pins
6
Padlock Body Material
Aluminum

Description

Keyed Padlock, Body Color Blue, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No, Includes Nickel Plated Brass Key, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.