Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK

  • Mfr # 19379

  • Zoro # G3347788


product price: $100.29
/pk 6, $16.72/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Silver
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19379
Zoro #
G3347788
UPC #
078217193792
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Body Height
1 5/8 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Open
Includes
Nickel Plated Brass Key
High Security
No
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Number of Bumpers
0
Number of Pins
6
Key Type
Keyed Different
Control Key Registration Required
No
Color
Silver
Security Level
Medium Security
Shackle Material Coating
Chrome Plated
Opening Type
Key
Resistance Properties
Corrosion Resistant, Cut Resistant
Body Shape
Rectangular
Header
None/No Header
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Padlock Body Material
Aluminum

Description

Keyed Padlock, Body Color Silver, Body Height 1 5/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Resistance Properties Corrosion Resistant, Cut Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No, For Location Indoor, Outdoor, Includes Nickel Plated Brass Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.