Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK

  • Mfr # 19364

  • Zoro # G3348655


product price: $52.79
/pk 3, $17.60/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/32 in
Body Color
Black
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19364
Zoro #
G3348655
UPC #
078217193648
Country of Origin
Germany

Dimensions

Shackle Dia.
9/32 in
Shackle Height
3 in
Shackle Width
11/16 in
Body Height
1 5/16 in
Body Width
1 1/2 in
Body Thickness
1 1/8 in
Shackle Diameter
5/16 in
Width Across Shackle
11/16 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Open
Includes
(2) Keys
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Control Key Registration Required
No
Key Type
Keyed Alike
Number of Bumpers
1
Number of Pins
5
Color
Black
Security Level
High Security
Header
None/No Header
Number of Keys Included
2
Body Shape
Rectangular
Opening Type
Key
Number of Tumbler Pins
5
Body Material Coating
Laminated
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Black, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 5/16 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.