Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK
Mfr # 19376
Zoro # G3348549
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
Key Features
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/32 in
Body Color
White
Shackle Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19376
Zoro #
G3348549
UPC #
078217193761
Country of Origin
Germany
Dimensions
Shackle Dia.
9/32 in
Shackle Height
3 in
Shackle Width
11/16 in
Body Width
1 1/2 in
Body Thickness
1 1/8 in
Body Height
1 5/16 in
Shackle Diameter
5/16 in
Width Across Shackle
11/16 in
Description
Keyed Padlock, Body Color White, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 5/16 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 11/16 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes (2) Keys, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.