Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 19325

  • Zoro # G3348269


product price: $11.55
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/32 in
Body Color
Brown
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19325
Zoro #
G3348269
UPC #
078217193259
Country of Origin
Germany

Dimensions

Shackle Dia.
9/32 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Thickness
1 1/8 in
Body Width
1 1/2 in
Body Height
1 5/8 in
Shackle Diameter
5/16 in
Width Across Shackle
3/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Brown
Shackle Type
Open
Includes
Nickel Plated Brass Key
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Key Type
Keyed Different
Number of Pins
6
Number of Bumpers
0
Control Key Registration Required
No
Color
Orange
Security Level
High Security
Header
None/No Header
Number of Tumbler Pins
6
Body Material Coating
Laminated
Body Shape
Rectangular
Opening Type
Key
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Brown, Body Height 1 5/8 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 5/16 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes Nickel Plated Brass Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.