Zoro Homepage

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 20055

  • Zoro # G4433779


product price: $21.69
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Brown
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20055
Zoro #
G4433779
UPC #
078217200551
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Thickness
3/4 in
Body Height
3 in
Body Dia.
2 in
Body Width
2 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Brown
Shackle Type
Open
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Powder Coated
Tubular Key
No
Non Removable Key
No
National Stock No.
No
Interchangeable Core
No
Number of Bumpers
0
Number of Keys
1
Marine Grade Weather Proof
Yes
Weather Proof
Yes
Key Type
Keyed Alike
Rekeyable
No
Control Key Registration Required
Yes
Keyway Type
Abus
Number of Pins
6
Opens with Key No.
Varies
Number of Keys Included
1
Body Shape
Rectangular
Body Material Coating
Powder Coated
Non-Removable Key
No
Shackle Material Coating
Plastic Encased
Opens with Key Number
Varies
Opening Type
Key
Header
None/No Header
Number of Tumbler Pins
6
Padlock Body Material
Brass

Description

Keyed Padlock, Body Color Brown, Body Height 3 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.