Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
Mfr # 20056
Zoro # G4433760
product price: $20.65
/eaKey Features
Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Black
Shackle Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20056
Zoro #
G4433760
UPC #
078217200568
Country of Origin
China
Dimensions
Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Height
3 in
Body Dia.
2 in
Body Thickness
3/4 in
Body Width
2 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Description
Keyed Padlock, Body Color Black, Body Height 3 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.