Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 20059

  • Zoro # G4433751


product price: $19.15
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Black
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20059
Zoro #
G4433751
UPC #
078217200599
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Height
3 in
Body Dia.
2 in
Body Thickness
3/4 in
Body Width
2 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Black
Shackle Type
Open
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Powder Coated
Tubular Key
No
Non Removable Key
No
Marine Grade Weather Proof
Yes
Interchangeable Core
No
Number of Pins
6
Weather Proof
Yes
Number of Keys
1
Rekeyable
No
Opens with Key No.
Varies
National Stock No.
No
Keyway Type
Abus
Key Type
Keyed Different
Control Key Registration Required
Yes
Number of Bumpers
0
Body Material Coating
Powder Coated
Shackle Material Coating
Plastic Encased
Opening Type
Key
Non-Removable Key
No
Number of Keys Included
1
Opens with Key Number
Varies
Number of Tumbler Pins
6
Body Shape
Rectangular
Header
None/No Header
Padlock Body Material
Brass

Description

Keyed Padlock, Body Color Black, Body Height 3 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.