Zoro Homepage

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK

  • Mfr # 20111

  • Zoro # G4433867


product price: $61.79
/pk 3, $20.60/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Red
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20111
Zoro #
G4433867
UPC #
078217201114
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Width
2 in
Body Height
1 3/4 in
Body Dia.
2 in
Body Thickness
3/4 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Description

Keyed Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.