Zoro Homepage

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 41/40 KA PURPLE

  • Zoro # G3348171


product price: $10.19
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/32 in
Body Color
Purple
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41/40 KA PURPLE
Zoro #
G3348171
UPC #
-
Country of Origin
Germany

Dimensions

Shackle Dia.
9/32 in
Shackle Height
3/4 in
Shackle Width
3/4 in
Body Width
1 1/2 in
Body Thickness
1 1/8 in
Body Height
1 5/16 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Purple
Shackle Type
Open
Includes
(2) Keys
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Control Key Registration Required
No
Number of Pins
5
Number of Bumpers
1
Key Type
Keyed Alike
Opens with Key No.
Varies
Color
Purple
Standards
OSHA
Security Level
High Security
Body Shape
Rectangular
Features
Double Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
Bumper Color
Purple
Opening Type
Key
Header
None/No Header
Number of Keys Included
2
Vertical Shackle Clearance
3/4 in
Number of Tumbler Pins
5
Resistance Properties
Corrosion Resistant, Rust Resistant
Horizontal Shackle Clearance
13/16 in
Opens with Key Number
Varies
Body Material Coating
Laminated
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Purple, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 3/4 in, Body Material Coating Laminated, Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products