Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK

  • Mfr # 19311

  • Zoro # G3348409


product price: $14.39
/pk 6, $2.40/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/32 in
Body Color
Orange
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19311
Zoro #
G3348409
UPC #
078217193112
Country of Origin
China

Dimensions

Shackle Dia.
9/32 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Height
1 5/8 in
Body Width
1 1/2 in
Body Thickness
1 1/8 in
Width Across Shackle
3/4 in
Shackle Diameter
5/16 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Orange
Shackle Type
Open
Includes
Nickel Plated Brass Key
High Security
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Number of Bumpers
0
Number of Pins
6
Control Key Registration Required
No
Key Type
Keyed Different
Color
Orange
Security Level
High Security
Opening Type
Key
Body Shape
Rectangular
Header
None/No Header
Body Material Coating
Laminated
Number of Tumbler Pins
6
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Orange, Body Height 1 5/8 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 5/16 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes Nickel Plated Brass Key, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.