Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W

  • Mfr # 41HB/50 KA

  • Zoro # G3332445


product price:  $17.49
/ea

Key Features

Body Material
Steel
Shackle Dia.
3/8 in
Body Color
Silver
Material
Steel
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41HB/50 KA
Zoro #
G3332445
UPC #
078217418864
Country of Origin
Germany

Dimensions

Shackle Dia.
3/8 in
Shackle Height
2 in
Shackle Width
15/16 in
Body Thickness
1 1/8 in
Body Width
2 in
Body Height
1 1/2 in
Width
2"
Height
4"
Width Across Shackle
15/16 in
Shackle Diameter
3/8 in

Details

Item
Keyed Padlock
Body Material
Steel
Body Color
Silver
Material
Steel
Shackle Type
Open
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Hardened Steel
Body Finish
Laminated
Number of Keys
2
Control Key Registration Required
No
Opens with Key No.
EE 0020
Number of Pins
5
Key Type
Keyed Alike
Number of Bumpers
1
Color
Silver
Standards
OSHA
Security Level
High Security
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Body Shape
Square
Number of Keys Included
2
Vertical Shackle Clearance
2 in
Opens with Key Number
EE 0020
Horizontal Shackle Clearance
15/16 in
Body Material Coating
Laminated
Opening Type
Key
Header
None/No Header
Number of Tumbler Pins
5
Resistance Properties
Corrosion Resistant, Rust Resistant
Features
Double Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 2 in, Header None/No Header, Horizontal Shackle Clearance 15/16 in, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 3/8 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 2 in, Width Across Shackle 15/16 in, Body Material Coating Laminated, Body Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.