Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W
Mfr # 41HB/50 KD
Zoro # G3394413
product price:Â $17.59
/eaKey Features
Body Material
Steel
Shackle Dia.
3/8 in
Body Color
Silver
Material
Steel
Shackle Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41HB/50 KD
Zoro #
G3394413
UPC #
078217418352
Country of Origin
Germany
Dimensions
Shackle Dia.
3/8 in
Shackle Height
2 in
Shackle Width
15/16 in
Body Height
1 1/2 in
Body Thickness
1 1/8 in
Body Width
2 1/8 in
Height
4"
Width
2"
Overall Width
2.09 in
Width Across Shackle
15/16 in
Shackle Diameter
3/8 in
Overall Height
3.94 in
Description
Keyed Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 2 1/8 in, Header None/No Header, Horizontal Shackle Clearance 15/16 in, Key Type Keyed Different, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 3/8 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 2 in, Width Across Shackle 15/16 in, Body Material Coating Laminated, Body Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.