Shop ABUS
See all product information
Create Account
Lock Box, Metal, 179 mm H
- Mfr # 63825
- Zoro # G022586596
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
Key Capacity
20
Outside Depth
63 mm
Material
Metal
Locking Style
Bluetooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63825
- Zoro #
- G022586596
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Unfinished
- Key Capacity
- 20
- Item
- Lock Box
- Material
- Metal
- Locking Style
- Bluetooth
- Mounting Style
- Surface
- Color
- Black, Silver
- Shell Material
- Metal
- Wire Color
- Black, Silver
- Traction Material
- Metal
Dimensions
- Outside Depth
- 63 mm
- Outside Height
- 179 mm
- Outside Width
- 82 1/2 mm
Description
Lock Box, Key Capacity 20, Metal, Black, Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.