Lock Box, Padlock, 20 Keys
Mfr # 777
Zoro # G3607475
product price: $56.59
/eaKey Features
Mounting Type
Padlock
Locking Type
Push Button
Key Capacity
20
Material
Metal
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777
Zoro #
G3607475
UPC #
078217107775
Country of Origin
China
Dimensions
Width
3 1/8 in
Height
4 3/4 in
Depth
1 3/4 in
Outside Depth
1 7/8 in
Outside Width
3 3/8 in
Outside Height
7 1/8 in
Details
Item
Lock Box
Mounting Type
Padlock
Locking Type
Push Button
Key Capacity
20
Material
Metal
Color
Black/Gray
Includes
Mounting Hardware
Finish
Die Cast
Weather Resistant
No
Capacity
20 Keys or 8 Cards
Mounting Style
Padlock
Locking Style
Push-Button Combination
Description
Lock Box, Padlock Mounting Type, Push Button Locking Type, Key Capacity 20, Weather Resistant No, Height 4 3/4 in, Width 3 1/8 in, Depth 1 3/4 in, Metal, Black/Gray, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.