Lock Box, Surface Mount, 20 Keys
Mfr # 787
Zoro # G3603783
product price: $40.39
/eaKey Features
Mounting Type
Surface
Locking Type
Combination
Key Capacity
20
Material
Metal
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787
Zoro #
G3603783
UPC #
078217107874
Country of Origin
China
Dimensions
Width
3 1/8 in
Height
4 3/4 in
Depth
1 3/4 in
Outside Width
3 1/8 in
Outside Height
4 3/4 in
Outside Depth
1 3/4 in
Details
Item
Lock Box
Mounting Type
Surface
Locking Type
Combination
Key Capacity
20
Material
Metal
Color
Black/Gray
Includes
Mounting Hardware
Finish
Die Cast
Weather Resistant
No
Capacity
20 Keys or 8 Cards
Mounting Style
Surface
Locking Style
Dial Combination
Description
Lock Box, Surface Mounting Type, Combination Locking Type, Key Capacity 20, Weather Resistant No, Height 4 3/4 in, Width 3 1/8 in, Depth 1 3/4 in, Metal, Black/Gray, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.