Lockout/Tagout Desk Pad, Blue
Mfr # 77005
Zoro # G9146241
product price: $217.99
/ea
Free Shipping & Returns
Key Features
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
0
Standards
Meets OSHA 1910.147
Legend
Lockout Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77005
Zoro #
G9146241
UPC #
078217770054
Country of Origin
China
Dimensions
Overall Depth
10 in
Overall Width
10 in
Overall Height
3 in
Details
Item
Lockout/Tagout Desk Pad
For Lockout Type
General Lockout
Number of Components
1
Number of Padlocks Held
0
Standards
Meets OSHA 1910.147
Legend
Lockout Station
Lockout Visibility
No
Portable
Yes
Color
Blue
Number of Padlocks Included
0
Language
English
Number of Hooks
2
Wall Mounting
No
Material
Steel
Included Padlock Body Material
Steel
Filled/Unfilled
Unfilled
Product Type
Desk Pad
For Use With
Mobile Safety Center Lock Stations
Cover Type
Open Front
Number of Compartments
0
Description
Lockout/Tagout Desk Pad, Cover Type Open Front, Overall Depth 10 in, Overall Height 3 in, Overall Width 10 in, Product Type Desk Pad, For Use With Mobile Safety Center Lock Stations, Color Blue, Material Steel, Number of Padlocks Held 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.