Zoro Homepage

Maximum Security Chain, 5/16" Chain Dia

  • Mfr # 00713

  • Zoro # G400451591


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Body Color
Yellow
Weather Resistant
Yes
Chain Cover Material
Nylon
Includes Chain Cover
Yes
Chain Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00713
Zoro #
G400451591
UPC #
078217007136
Country of Origin
China

Dimensions

Chain Diameter
5/16 in
Chain Length
6 ft

Details

Body Color
Yellow
Item
Maximum Security Chain
Weather Resistant
Yes
Chain Cover Material
Nylon
Includes Chain Cover
Yes
Environment
Indoor and Outdoor
Chain Material
Steel
Includes Padlock
No
Security Level
High Security
Chain Finish
Zinc

Description

Maximum Security Chain, Chain Length 6 ft, Chain Diameter 5/16 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Yellow, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No, Security Level High Security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.