Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Coreless, Partially Hidden Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W

  • Mfr # 83CSIC/55

  • Zoro # G4409431


product price: $77.40
/ea
Free Shipping & Returns

Key Features

Keying
Coreless
Body Material
Hardened Steel
For Use With
Customer Supplied SFIC Core
Shackle Dia.
7/16 in
Body Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83CSIC/55
Zoro #
G4409431
UPC #
078217838006
Country of Origin
China

Dimensions

Shackle Dia.
7/16 in
Shackle Height
1 in
Shackle Width
1 in
Body Height
2 3/4 in
Body Width
2 1/8 in
Body Thickness
63/64 in
Shackle Diameter
7/16 in

Details

Item
Padlock
Keying
Coreless
Body Material
Hardened Steel
For Use With
Customer Supplied SFIC Core
Body Color
Nickel
Shackle Type
Partially Hidden Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Key Type
Coreless
Interchangeable Core
Yes
Number of Bumpers
0
Number of Pins
6 Pin, 7 Pin
Series
Brass 83
Shackle Shape
Rounded
Number of Keys
0
Includes Chain
No
Rekeyable
Yes
Lock Body Color
Silver
Lock Body Shape
Rectangular
Master Key Included
No
Includes Dust Cover
No
Lock Body Material
Steel
Lock Body Finish
Chrome-Plated
Vertical Shackle Clearance
1 7/16 in
Environment
Both
Features
Drill Protection
Shackle Finish
Nano-Protect
Includes Lock Cover
No
Key Locking Mechanism
Pin Tumbler
Key Retaining
No
Number of Locks in Pack
1
Includes ID Tag
No
Interchangeable Core Type
SFIC
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Security Level
General Security
Horizontal Shackle Clearance
31/32 in

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 3/4 in, Body Width 2 1/8 in, Body Thickness 63/64 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 6 Pin, 7 Pin, Key Type Coreless, For Use With Customer Supplied SFIC Core, Body Color Nickel, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Partially Hidden Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products