Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W

  • Mfr # 83IC/45

  • Zoro # G4409413


product price: $28.15
/ea

Key Features

Keying
Coreless
Body Material
Brass
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Shackle Dia.
5/16 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83IC/45
Zoro #
G4409413
UPC #
078217837184
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 in
Shackle Width
1 in
Body Height
2 1/64 in
Body Thickness
25/32 in
Body Width
1 27/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Coreless
Body Material
Brass
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Body Color
Brass
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Non Removable Key
Yes
Rekeyable
Yes
Interchangeable Core
Yes
Key Type
Coreless
Keyway Type
Interchangeable Core
Number of Pins
5 Pin, 7 Pin
Number of Bumpers
0
Number of Locks in Pack
1
Vertical Shackle Clearance
63/64 in
Lock Body Color
Yellow
Master Key Included
No
Horizontal Shackle Clearance
15/16 in
Key Locking Mechanism
Pin Tumbler
Environment
Both
Interchangeable Core Type
SFIC
Includes ID Tag
No
Includes Lock Cover
No
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Includes Dust Cover
No
Series
Brass 83
Corrosion-Resistant
Yes
Shackle Finish
Nano-Protect
Key Retaining
No
Security Level
General Security
Number of Keys
0
Lock Body Material
Brass
Lock Type
Keyed Padlock
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 1/64 in, Body Width 1 27/32 in, Body Thickness 25/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, 7 Pin, Key Type Coreless, Body Color Brass, Keyway Type Interchangeable Core, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.