Padlock Guard, Steel, Blk, 8"L
Mfr # 215 KD
Zoro # G3676023
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
5 in
Width
3 1/2 in
Length
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215 KD
Zoro #
G3676023
UPC #
078217102152
Country of Origin
China
Dimensions
Height
5 in
Width
3 1/2 in
Length
8 in
Max. Shackle Dia. (In.)
9/16 in
Hole Diameter
85 mm
Details
Item
Padlock Guard
Material
Steel
Color
Black
Type
Padlock Hasp
Includes
Mounting Hardware
For Use With
37/55HB100 Padlock, 37RK/70HB100 Padlock, 83/80HB100 Padlock, Sliding Doors, Barn Doors, Lorries With Double Wing Doors, Standard Transport and Storage Containers
Features
Corrosion Resistant, Resistant Steel, Installation on Both Old and New Containers
Lock Type
Door Bar
Description
Padlock Guard, For Use With 37/55HB100 Padlock, 37RK/70HB100 Padlock, 83/80HB100 Padlock, Sliding Doors, Barn Doors, Lorries With Double Wing Doors, Standard Transport and Storage Containers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.