Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W

  • Mfr # 83AL/40 (200) KA Blue

  • Zoro # G4409142


product price: $29.06
/ea

Key Features

Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Shackle Dia.
1/4 in
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83AL/40 (200) KA Blue
Zoro #
G4409142
UPC #
078217802021
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
1 in
Body Thickness
3/4 in
Body Height
2 1/16 in
Body Width
1 37/64 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Body Color
Blue
Shackle Type
Long Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Control Key Registration Required
No
Interchangeable Core
Yes
Rekeyable
Yes
Keyway Type
Kwikset 5-Pin
Key Type
Alike
Number of Pins
5 Pin, 6 Pin
Number of Bumpers
0
Series
Titalium 83
Number of Keys
1
Lock Body Color
Blue
Includes ID Tag
No
Includes Chain
No
Shackle Shape
Rounded
Includes Dust Cover
No
Security Level
General Security
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Vertical Shackle Clearance
1 1/2 in
Number of Locks in Pack
1
Horizontal Shackle Clearance
29/32 in
Shackle Finish
Nano-Protect
Lock Body Shape
Rectangular
Interchangeable Core Type
SFIC
Key Code
GR10
Key Retaining
No
Locking Mechanism
Double Lever Locking
Master Key Included
No
Features
Double Bolted
Environment
Both
Lock Body Material
Aluminum
Includes Lock Cover
No
Key Locking Mechanism
Pin Tumbler
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 1/16 in, Body Width 1 37/64 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Blue, Keyway Type Kwikset 5-Pin, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.