Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W

  • Mfr # 83WP/63HB-63 KA

  • Zoro # G3719387


product price: $53.76
/ea

Key Features

Keying
Keyed Alike
Body Material
Hardened Steel
Shackle Dia.
7/16 in
Body Color
Black
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83WP/63HB-63 KA
Zoro #
G3719387
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
7/16 in
Shackle Height
2 1/2 in
Shackle Width
7/8 in
Body Height
2 9/16 in
Body Thickness
1 3/8 in
Body Width
2 1/2 in
Shackle Diameter
7/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Hardened Steel
Body Color
Black
Shackle Type
Long Shackle
Includes
Bumpers, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Vinyl Coated
Control Key Registration Required
No
Number of Bumpers
1
Number of Pins
6 Pin
Key Type
Alike
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Rectangular
Master Key Included
No
Bumper Color
Black
Security Level
General Security
Includes Dust Cover
No
Horizontal Shackle Clearance
7/8 in
Interchangeable Core Type
SFIC
Locking Mechanism
Double Lever Locking
Rekeyable
Yes
Lock Body Material
Steel
Key Retaining
No
Number of Locks in Pack
1
Bumper Material
Plastic
Includes ID Tag
No
Corrosion-Resistant
No
Vertical Shackle Clearance
2 1/2 in
Lock Cover Material
Plastic Coated
Lock Type
Keyed Padlock
Shackle Shape
Rounded
Lock Body Color
Black
Environment
Indoor
Includes Lock Cover
Yes
Number of Keys
2
Includes Chain
No
Interchangeable Core
Yes
Series
Weatherproof 89
Features
Durable Cover with a Drainage System
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 2 1/2 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 9/16 in, Body Width 2 1/2 in, Body Thickness 1 3/8 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Black, Body Finish Vinyl Coated, Keyway Type Schlage, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.