Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle

  • Mfr # 24IB/70 KA

  • Zoro # G3119331


product price:  $33.99
/ea

Key Features

Keying
Keyed Alike
Body Material
Stainless Steel
For Use With
For Securing Trucks, Doors, Gates, Barns, Cellars, Cupboards
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24IB/70 KA
Zoro #
G3119331
UPC #
078217241967
Country of Origin
Germany

Dimensions

Shackle Dia.
3/8 in
Shackle Height
11/16 in
Shackle Width
3/4 in
Body Width
2 3/4 in
Body Dia.
2 3/4 in
Body Height
2 3/4 in
Body Thickness
1 7/32 in
Body Diameter
2 3/4 in
Shackle Diameter
25/64 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Stainless Steel
For Use With
For Securing Trucks, Doors, Gates, Barns, Cellars, Cupboards
Body Color
Silver
Shackle Type
Partially Hidden Shackle
Finish
Nickel Plated
Includes
(2) keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Disc
Shackle Material
Stainless Steel
Body Finish
Plastic Coated
Opens with Key No.
113
Number of Keys
2
Key Type
Alike
Weather Proof
Yes
Number of Bumpers
0
Marine Grade Weather Proof
Yes
Number of Pins
5 Pin
Shackle Finish
Stainless Steel
Lock Body Shape
Round
Includes Chain
No
Shackle Shape
Rounded
Includes ID Tag
No
Features
Bolt Cutter Protection
Horizontal Shackle Clearance
25/32 in
Series
Diskus 24IB
Environment
Outdoor
Includes Dust Cover
No
Lock Body Material
Stainless Steel
Lock Type
Keyed Padlock
Includes Lock Cover
No
Key Locking Mechanism
Pin Tumbler
Master Key Included
No
Vertical Shackle Clearance
43/64 in
Rekeyable
No
Key Retaining
Yes
Corrosion-Resistant
Yes
Number of Locks in Pack
1
Key Code
113
Lock Body Color
Silver
Security Level
General Security
Interchangeable Core
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 11/16 in, Shackle Width 3/4 in, Shackle Material Stainless Steel, Body Height 2 3/4 in, Body Width 2 3/4 in, Body Thickness 1 7/32 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Opens with Key No. 113, Body Color Silver, Body Dia. 2 3/4 in, Body Finish Plastic Coated, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.