Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W

  • Mfr # 82/70 KA

  • Zoro # G2646506


product price: $29.99
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Hasp No. 125 and 130
Shackle Dia.
15/32 in
Shackle Type
Shutter Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82/70 KA
Zoro #
G2646506
UPC #
078217827109
Country of Origin
China

Dimensions

Shackle Dia.
15/32 in
Shackle Height
1/2 in
Shackle Width
7/8 in
Body Thickness
25/32 in
Body Height
1 31/32 in
Body Width
2 25/32 in
Shackle Diameter
15/32 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Hasp No. 125 and 130
Shackle Type
Shutter Shackle
Includes
Keys
High Security
Yes
Weather Resistant
Yes
Shackle Material
Steel
Opens with Key No.
8511
Number of Bumpers
0
Key Type
Alike
Number of Pins
5 Pin
Number of Keys
2
Lock Type
Keyed Padlock
Key Retaining
Yes
Includes ID Tag
No
Corrosion-Resistant
Yes
Features
Automatic Locking
Includes Lock Cover
No
Lock Body Material
Brass
Key Locking Mechanism
Pin Tumbler
Horizontal Shackle Clearance
55/64 in
Interchangeable Core
No
Key Code
8511
Vertical Shackle Clearance
33/64 in
Includes Dust Cover
No
Security Level
General Security
Standards
UL Validated
Rekeyable
No
Lock Body Color
Gold
Master Key Included
No
Series
Monoblock Brass 82
Includes Chain
No
Lock Body Shape
Rectangular
Environment
Both
Shackle Shape
Rounded
Number of Locks in Pack
1
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 15/32 in, Shackle Height 1/2 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 1 31/32 in, Body Width 2 25/32 in, Body Thickness 25/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Opens with Key No. 8511, Keyway Type Abus, Weather Resistant Yes, Interchangeable Core No, Rekeyable No, Shackle Type Shutter Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.