Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W

  • Mfr # 83AL/45 (200) KA Blue

  • Zoro # G4409325


product price: $26.99
/ea

Key Features

Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Shackle Dia.
5/16 in
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83AL/45 (200) KA Blue
Zoro #
G4409325
UPC #
078217802144
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 in
Shackle Width
1 in
Body Width
1 27/32 in
Body Height
2 3/64 in
Body Thickness
53/64 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Body Color
Blue
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Key Type
Alike
Number of Pins
5 Pin, 6 Pin
Interchangeable Core
Yes
Keyway Type
Kwikset 5-Pin
Control Key Registration Required
No
Rekeyable
Yes
Number of Bumpers
0
Key Retaining
No
Vertical Shackle Clearance
63/64 in
Master Key Included
No
Shackle Shape
Rounded
Corrosion-Resistant
Yes
Interchangeable Core Type
SFIC
Lock Type
Keyed Padlock
Security Level
General Security
Lock Body Color
Blue
Includes Chain
No
Locking Mechanism
Double Lever Locking
Shackle Finish
Nano-Protect
Features
Double Bolted
Lock Body Material
Aluminum
Includes Dust Cover
No
Series
Titalium 83
Horizontal Shackle Clearance
15/16 in
Number of Locks in Pack
1
Includes ID Tag
No
Key Code
GR18
Environment
Both
Key Locking Mechanism
Pin Tumbler
Number of Keys
1
Lock Body Shape
Rectangular
Includes Lock Cover
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 3/64 in, Body Width 1 27/32 in, Body Thickness 53/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Blue, Keyway Type Kwikset 5-Pin, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.